{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×1 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 15 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 7 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 16 mm | |
Type of product | Tap |
Article number | 136250 8X1 | |
EAN / GTIN | 4045197078704 | |
Manufacturer number | 136250 8X1 |
This article |
Recommendations |
||
---|---|---|---|
Machine taps, uncoated, MF: 8X1 |
|||
Number of cutting edges Z | 3 | 3 | 3 |
Coating | uncoated | vaporised | uncoated |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread pitch | 1 mm | 1 mm | 1 mm |
Through-coolant | no | no | no |
Shank square □ | 4.9 mm | 4.9 mm | 4.9 mm |
Application for type of drilling | up to 2×D for blind holes | up to 3×D for blind holes | up to 2.5×D for blind holes |