{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20×1.5 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 15 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 18.5 mm | |
Thread ⌀ | 20 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 40 mm | |
Type of product | Tap |
Article number | 136250 20X1,5 | |
EAN / GTIN | 4045197078902 | |
Manufacturer number | 136250 20X1,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Machine taps 20X1,5 |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Number of clamping slots | 4 | 4 | 4 |
Flank angle | 60 | 60 | 60 |
Overall length L | 125 | 125 | 125 |
Thread pitch | 1.5 | 1.5 | 1.5 |
Tapping hole ⌀ | 18.5 | 18.5 | 18.5 |
Shank ⌀ Ds | 16 | 16 | 16 |