• The item cannot be ordered due to missing prices.

Machine taps, uncoated, MF: 22X1,5

Article no.: 136250 22X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M22×1.5
Coating uncoated
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 15 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 125 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 20.5 mm
Thread ⌀ 22 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
Thread depth 44 mm
Type of product Tap

Identification numbers & Classifications

Article number 136250 22X1,5
EAN / GTIN 4045197078933
Manufacturer number 136250 22X1,5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Graphite, GRP, CRP
N
14
Uni
 
16
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 15° right-hand chip flutes.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine taps, uncoated, MF: 22X1,5

Machine taps, uncoated, MF: 22X1,5

Taper lead form C C C
Thread size M22×1.5 M22×1.5 M22×1.5
Thread pitch 1.5 mm 1.5 mm 1.5 mm
Through-coolant no no no
Standard DIN 374 DIN 374 DIN 374
Helix angle 15 degrees 40 degrees 40 degrees
Application for type of drilling up to 2×D for blind holes up to 3×D for blind holes up to 2.5×D for blind holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart