• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM, TiCN, M: M3,5

Article no.: 135760 M3,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3.5
Coating TiCN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Helix angle 15 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 0.6 mm
Overall length L 56 mm
Shank ⌀ Ds 4 mm
Shank square □ 3 mm
Tapping hole ⌀ 2.9 mm
Thread ⌀ 3.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring pink
Number of cutting edges Z 3
Thread depth 7 mm
Type of product Tap

Identification numbers & Classifications

Article number 135760 M3,5
EAN / GTIN 4045197077547
Manufacturer number 135760 M3,5

Application Table

Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
13
Steel < 1400 N/mm²
P
7
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 15° right-hand chip flutes.
For use with emulsion (fat content minimum 8%).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart