{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | TiCN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Helix angle | 15 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ | 8.5 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | pink | |
Number of cutting edges Z | 3 | |
Thread depth | 20 mm | |
Type of product | Tap |
Article number | 135760 M10 | |
EAN / GTIN | 4045197077592 | |
Manufacturer number | 135760 M10 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap HSS-E-PM, TiCN, M: M10 |
|||
Number of clamping slots | 3 | 3 | 4 |
Colour ring | pink | red | white |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 8.5 mm | 8.5 mm | 8.5 mm |
Cutting direction | right-hand | right-hand | right-hand |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX |
Application for type of drilling | up to 2×D for blind holes | up to 1.5×D for blind holes; up to 1.5×D for through holes | up to 3×D for blind holes; up to 3×D for through holes |