• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM, TiCN, M: M2

Article no.: 135760 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating TiCN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Helix angle 15 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.6 mm
Thread ⌀ 2 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring pink
Number of cutting edges Z 3
Thread depth 4 mm
Type of product Tap

Identification numbers & Classifications

Article number 135760 M2
EAN / GTIN 4045197077516
Manufacturer number 135760 M2

Application Table

Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
13
Steel < 1400 N/mm²
P
7
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 15° right-hand chip flutes.
For use with emulsion (fat content minimum 8%).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart