• The item cannot be ordered due to missing prices.

Machine tap, nitrided, MF: 22X1,5

Article no.: 132880 22X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M22×1.5
Coating nitrided
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 125 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 20.5 mm
Thread ⌀ 22 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 5
Colour ring white
Number of cutting edges Z 5
Thread depth 66 mm
Type of product Tap

Identification numbers & Classifications

Article number 132880 22X1,5
EAN / GTIN 4045197074232
Manufacturer number 132880 22X1,5

Application Table

GG
K
13
GGG
K
9
wet maximum
 
dry
 

Description

Advantage:

Dry machining of cast iron − cooling lubricant not necessary. Particularly wear-resistant due to nitrided surfaces.

Note:

with 4 cutters.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, nitrided, MF: 22X1,5

Machine tap, nitrided, MF: 22X1,5

Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Coating nitrided AlTiX TiAlN TiN
Thread pitch 1.5 mm 1.5 mm 1.5 mm 1.5 mm
Tool material HSS E HSS E PM HSS E PM HSS E
Tolerance class ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2 6H
Thread depth 66 mm 55 mm 55 mm 55 mm
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes up to 2.5×D for blind holes up to 3×D for through holes up to 2.5×D for blind holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart