{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M22×1.5 | |
Coating | AlTiX | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 20.5 mm | |
Thread ⌀ | 22 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Series | Master Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 55 mm | |
Type of product | Tap |
Article number | 137160 22X1,5 | |
EAN / GTIN | 4045197900890 | |
Manufacturer number | 137160 22X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM 6HX, AlTiX, MF: 22X1,5 |
||||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | AlTiX | nitrided | TiAlN | TiN |
Thread pitch | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm |
Tool material | HSS E PM | HSS E | HSS E PM | HSS E |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX | ISO 2 6H |
Thread depth | 55 mm | 66 mm | 55 mm | 55 mm |
Application for type of drilling | up to 2.5×D for blind holes | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for through holes | up to 2.5×D for blind holes |