• The item cannot be ordered due to missing prices.

Machine tap, nitrided, MF: 8X0,75

Article no.: 132880 8X0,75

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8×0.75
Coating nitrided
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.75 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 7.2 mm
Thread ⌀ 8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring white
Number of cutting edges Z 4
Thread depth 24 mm
Type of product Tap

Identification numbers & Classifications

Article number 132880 8X0,75
EAN / GTIN 4045197074140
Manufacturer number 132880 8X0,75

Application Table

GG
K
13
GGG
K
9
wet maximum
 
dry
 

Description

Advantage:

Dry machining of cast iron − cooling lubricant not necessary. Particularly wear-resistant due to nitrided surfaces.

Note:

with 4 cutters.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, nitrided, MF: 8X0,75

Machine tap, nitrided, MF: 8X0,75

Taper lead form C C C
Number of cutting edges Z 4 3 3
Coating nitrided AlTiX TiN
Overall length L 80 mm 80 mm 80 mm
Thread size M8×0.75 M8×0.75 M8×0.75
Cutting direction right-hand right-hand right-hand
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes up to 2.5×D for blind holes up to 2.5×D for blind holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart