{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M25×1.5 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 23.5 mm | |
Thread ⌀ | 25 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 75 mm | |
Type of product | Tap |
Article number | 132830 25X1,5 | |
EAN / GTIN | 4045197073297 | |
Manufacturer number | 132830 25X1,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine tap HSS-E Form B, uncoated, MF: 25X1,5 |
|||||
Taper lead form | B | D | C | C | B |
Colour ring | without | without | without | without | without |
Overall length L | 140 mm | 90 mm | 140 mm | 140 mm | 140 mm |
Tapping hole ⌀ | 23.5 mm | 23.5 mm | 23.5 mm | 23.5 mm | 23.5 mm |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |