{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.25 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 36 mm | |
Type of product | Tap |
Article number | 132830 12X1,25 | |
EAN / GTIN | 4045197073082 | |
Manufacturer number | 132830 12X1,25 |
This article |
Recommendations |
|
---|---|---|
Machine tap HSS-E Form B 12X1,25 |
||
Taper lead form | B | B |
Flank angle | 60 | 60 |
Thread ⌀ | 12 | 12 |
Thread pitch | 1.25 | 1.25 |
Shank | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS E | HSS E |
Type of product | Tap | Taps |