• The item cannot be ordered due to missing prices.

Machine tap HSS-E Form B, uncoated, MF: 14X1,5

Article no.: 132830 14X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14×1.5
Coating uncoated
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12.5 mm
Thread ⌀ 14 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 42 mm
Type of product Tap

Identification numbers & Classifications

Article number 132830 14X1,5
EAN / GTIN 4045197073129
Manufacturer number 132830 14X1,5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E Form B, uncoated, MF: 14X1,5

Machine tap HSS-E Form B, uncoated, MF: 14X1,5

Overall length L 100 mm 100 mm 100 mm 100 mm 100 mm 100 mm
Thread standard DIN 13 DIN 13 DIN 13 DIN 13 DIN 13 DIN 13
Through-coolant no no no no no no
Tapping hole ⌀ 12.5 mm 12.5 mm 12.5 mm 12.5 mm 12.5 mm 12.5 mm
Shank square □ 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm
Cutting direction right-hand right-hand right-hand right-hand right-hand right-hand
Tolerance class ISO 2 6H ISO 2 6H ISO 2 6H ISO 2 6H ISO 2 6H ISO 2 6H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart