• The item cannot be ordered due to missing prices.

Machine tap HSS-E M10

Article no.: 132645 M10

Select article variation and quantity

M Unit price incl. VAT
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: B
  • Shank: Plain shank with h9
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Coating vaporised
Flank angle 60 degrees
Thread standard DIN 13
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Type of threading tool Machine tap for dynamic machining
Colour ring green
Type of product Tap

Identification numbers & Classifications

Article number 132645 M10
EAN / GTIN 4045197648921
Manufacturer number 132645 M10

Application Table

Aluminium (short chipping)
N
11
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
8
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
4
INOX < 900 N/mm²
M
4
CuZn
N
12
Uni
 
Oil
 

Description

Version:

With spiral point.
Tolerance class: ISO 2 6H

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E M10

Machine tap HSS-E M10

Cutting direction right-hand right-hand right-hand right-hand
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes
Type of product Tap Tap Tap Tap

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart