• The item cannot be ordered due to missing prices.

Through hole machine taps, for metric threads: M3-12

Article no.: 146445 M3-12

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 371; DIN 376

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
Standard DIN 371; DIN 376
Type of product Tap

Identification numbers & Classifications

Article number 146445 M3-12
EAN / GTIN 4045197959751
Manufacturer number 146445 M3-12

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of machine taps M3; M4; M5; M6; M8; M10; M12.

Content:

1 pc. each machine tap M3 – M12 No. 132645

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart