• The item cannot be ordered due to missing prices.

Machine tap HSS-E, vaporised, M: M24

Article no.: 132645 M24

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M24
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 3 mm
Overall length L 160 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 21 mm
Thread ⌀ 24 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 72 mm
Type of product Tap

Identification numbers & Classifications

Article number 132645 M24
EAN / GTIN 4062406088163
Manufacturer number 132645 M24

Application Table

Aluminium (short chipping)
N
11
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
8
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
4
INOX < 900 N/mm²
M
4
CuZn
N
12
Uni
 
Oil
 

Description

Version:

With spiral point.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E, vaporised, M: M24

Machine tap HSS-E, vaporised, M: M24

Number of clamping slots 3 3 3 4
Coating vaporised vaporised vaporised vaporised
Thread size M24 M24 M24 M24
Through-coolant no no no no
Tool material HSS E HSS E HSS E HSS E
Thread depth 72 mm 72 mm 72 mm 72 mm
Type of product Tap Tap Tap Tap

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart