{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5157 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 33.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ | 30.75 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 66.5 mm | |
Type of product | Tap |
Article number | 130560 G1 | |
EAN / GTIN | 4045197067746 | |
Manufacturer number | 130560 G1 |
This article |
Recommendations |
||
---|---|---|---|
Hand tap Plug tap, uncoated, G: G1 |
|||
Thread type | G | G | G |
Thread size | G1 | G1 | G1 |
Thread pitch | 2.309 mm | 2.309 mm | 2.309 mm |
Tapping hole ⌀ | 30.75 mm | 30.75 mm | 30.75 mm |
Standard | DIN 5157 | DIN 5157 | DIN 5157 |
Tool material | HSS | HSS | HSS |
Shank ⌀ Ds | 25 mm | 25 mm | 25 mm |