{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5157 | |
Taper lead form | C; D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 33.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ | 30.75 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 66.5 mm | |
Type of product | Tap |
Article number | 130550 G1 | |
EAN / GTIN | 4045197067654 | |
Manufacturer number | 130550 G1 |
This article |
Recommendations |
||
---|---|---|---|
Hand tap set, uncoated, G: G1 |
|||
Colour ring | without | without | without |
Flank angle | 55 degrees | 55 degrees | 55 degrees |
Threads per inch | 11 | 11 | 11 |
Overall length L | 100 mm | 100 mm | 100 mm |
Thread ⌀ | 33.25 mm | 33.25 mm | 33.25 mm |
Shank square □ | 20 mm | 20 mm | 20 mm |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes |