{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
⌀ range | 8.01 mm - 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 3 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 120 mm | |
Overall length L | 162 mm | |
Shank ⌀ Ds | 10 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123235 8,01-X | |
EAN / GTIN | 4062406201395 | |
Manufacturer number | 123235 8,01-X |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 8,01-X mm |
||||
Overall length L | 162 mm | 162 mm | 162 mm | 162 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 135 degrees | 135 degrees |
Machining strategy | HPC | HPC | HPC | HPC |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm |
Series | Master Steel | Master Steel | Pro Steel | Pro Steel |