{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Inch nominal ⌀ corresponds to | 7.14 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 145 degrees | |
recommended maximum drilling depth L2 | 42.29 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 1100 N/mm2 | 0.37 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122726 9/32 | |
EAN / GTIN | 4045197976208 | |
Manufacturer number | 122726 9/32 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel FEED solid carbide drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7: 9/32mm |
||||||
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Colour ring | green | green | green | green | blue | blue |
Overall length L | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Point angle | 145 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm |
recommended maximum drilling depth L2 | 42.29 mm | 42.3 mm | 42.3 mm | 42.3 mm | 42.4 mm | 42.29 mm |