GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 16,5

Article no.: 122725 16,5
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • INR 0.95 /pcs.
  • INR 0.95 /pcs.
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT

Availability

  • Tool material: solid carbide
  • Standard: DIN 6537 L
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 16.5 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537 L
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 145 degrees
recommended maximum drilling depth L2 68.3 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 93 mm
Overall length L 143 mm
Shank ⌀ Ds 18 mm
Feed f in steel < 1100 N/mm2 0.66 mm/rev.
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 122725 16,5
Copy
EAN / GTIN 4045197789877
Copy
Manufacturer number 122725 16,5
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
160
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
140
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
130
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
110
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
90
Steel < 55 HRC
suitable for / [m/min]
H
ISO code:
60
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
60
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
50
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
40
GG
suitable for / [m/min]
K
ISO code:
130
GGG
suitable for / [m/min]
K
ISO code:
80
Uni
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 

Description

Version:

3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable operating conditions.
  • Special cutter geometry with stable cutting edges and large clearance at the centre enables very high feed rates.
  • The patented tip is optimised for chip flow and generates low cutting pressure with good chip breakage.
  • With 145° tip angle for low burr formation when drilling through holes.

The sector-leading technology of the chisel edge guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122726.
Form HE: order with No. 122725 + 129100HE.

Downloads & documents

From the same series "Master Steel" View all

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart