{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18.8 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 72.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.7 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122602 18,8 | |
EAN / GTIN | 4045197753397 | |
Manufacturer number | 122602 18,8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide HPC drill, plain shank DIN 6535 HA 18,8 mm |
|||
Semi-Standard | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 |
Coating | DLC | TiAlN | TiAlN |
Version | 6×D | 6×D | 6×D |
Colour ring | yellow | blue | green |
Tolerance nominal ⌀ | h7 | m6 | h7 |
Flute length Lc | 101 | 101 | 101 |