• The item cannot be ordered due to missing prices.
    • This product is only available for business customers.

Solid carbide HPC drill, plain shank DIN 6535 HA 18,06-X mm

Article no.: 122602 18,06-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £450.07 / Piece
  • from 10 Piece
    £375.05 / Piece
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Schneidstoff: VHM
  • Norm: DIN 6537
  • Ausführung: 6×D
  • Typ: W
  • Toleranz Nenn-⌀: h7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀-Bereich 18,06 mm - 20,05 mm
    Beschichtung DLC
    Schneidstoff VHM
    Norm DIN 6537
    Ausführung 6×D
    Typ W
    Toleranz Nenn-⌀ h7
    Anzahl Schneiden Z 2
    Spitzenwinkel 135 Grad
    Schaft DIN 6535 HA mit h6
    Innenkühlung ja, mit 25 bar
    Zerspanungsstrategie HPC
    Semi-Standard ja
    Spannutenlänge Lc 101 mm
    Gesamtlänge L 153 mm
    Schaft-⌀ Ds 20 mm
    Vorschub f in Alu kurzspanend 0,7 mm/U
    Farbring gelb
    Produktart Spiralbohrer

    Identification numbers & Classifications

    Article number 122602 18,06-X
    EAN / GTIN 4062406078003
    Manufacturer number 122602 18,06-X

    Application Table

    Alu Kunststoffe
    N
    360
    Alu (kurzspanend)
    N
    400
    Alu > 10% Si
    N
    350
    PMMA Acryl
    N
    150
    PEEK
    N
    120
    PVDF GF20
    N
    90
    PA 66 GF30
    N
    80
    PEEK GF30
    N
    70
    PTFE CF25
    N
    80
    Cu
    N
    160
    CuZn
    N
    200
    GFK
    N
    80
    CFK
    N
    80
    nass maximal
     
    nass minimal
     

    Description

    Version:

    DLC coating sp2 of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High alignment accuracy and roundness of the hole, thanks to 6 guide chamfers.
    Size 1 - 1.5 with 4 guide chamfers.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122603.
    Form HE: order with No. 122602 + 129100HE.
    Delivery time: 12 working weeks
    Minimum order quantity: 3 pcs
    Items made to order for a specific customer:
    Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart