{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 1.91 mm - 2.99 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in aluminium short-chipping | 0.2 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122602 1,91-X | |
EAN / GTIN | 4062406077907 | |
Manufacturer number | 122602 1,91-X |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ DC h7: 1,91-Xmm |
|||
Semi-Standard | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D |
Colour ring | yellow | yellow | green |
Overall length L | 57 mm | 57 mm | 57 mm |
Tool material | solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm |