{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 3.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122504 3,1 | |
EAN / GTIN | 4045197825643 | |
Manufacturer number | 122504 3,1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 3,1 |
|||
Semi-Standard | yes | yes | yes |
Coating | TiAlN | TiAlN | TiAlSiN |
Colour ring | green | red | pink |
Nominal ⌀ DC | 3.1 | 3.1 | 3.1 |
Point angle | 140 | 140 | 140 |
Machining strategy | HPC | HPC | HPC |
recommended maximum drilling depth L2 | 15.4 | 15.4 | 15.4 |