{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 2.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 13.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 17.5 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122504 2,9 | |
EAN / GTIN | 4045197825629 | |
Manufacturer number | 122504 2,9 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 2,9 |
on request
Delivery in 3 - 4 working days
8 pieces in stock
CHF 48.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
6 pieces in stock
CHF 57.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 78.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
2 pieces in stock
CHF 61.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
1 pieces in stock
CHF 53.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 73.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 1 - 2 weeks
0 pieces in stock
CHF 91.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
2 pieces in stock
CHF 32.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
7 pieces in stock
CHF 57.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 79.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | ja | ja | ja | ja | ja | ja | ja | ja | ja | ja |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | DLC | TiAlN | TiAlN | TiAlN |
Overall length L | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
recommended maximum drilling depth L2 | 13.2 mm | 15,7 mm | 15,7 mm | 15,7 mm | 15,7 mm | 15,7 mm | 15,7 mm | 15,7 mm | 13,2 mm | 15,7 mm | 15,7 mm |