{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 6.7 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 24 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 34 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122491 6,7 | |
EAN / GTIN | 4067263007739 | |
Manufacturer number | 122491 6,7 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB 6,7 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | AlTiN | TiAlN | DLC | TiAlN |
Colour ring | blue | green | yellow | green |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide |
Flute length Lc | 34 mm | 34 mm | 34 mm | 34 mm |
recommended maximum drilling depth L2 | 24 mm | 24 mm | 24 mm | 24 mm |
Type of product | Twist Drill | Jobber drill | Jobber drill | Jobber drill |