{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 10.5 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 39.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122491 10,5 | |
EAN / GTIN | 4067263008095 | |
Manufacturer number | 122491 10,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB 10,5 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | AlTiN | TiN | TiAlN | TiAlN |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 55 mm | 55 mm | 55 mm | 55 mm |
recommended maximum drilling depth L2 | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm |
Type of product | Twist Drill | Jobber drill | Jobber drill | Jobber drill |