{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 16.8 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 47.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 73 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.17 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122491 16,8 | |
EAN / GTIN | 4067263008330 | |
Manufacturer number | 122491 16,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB 16,8 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | m7 | h7 | h7 | h7 |
Flute length Lc | 73 mm | 73 mm | 73 mm | 73 mm |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm |
Type of product | Twist Drill | Jobber drill | Jobber drill | Jobber drill |