{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Inch nominal ⌀ corresponds to | 10.32 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 3 | |
Point angle | 145 degrees | |
recommended maximum drilling depth L2 | 39.52 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 1100 N/mm2 | 0.5 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122436 13/32 | |
EAN / GTIN | 4062406126957 | |
Manufacturer number | 122436 13/32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Steel FEED solid carbide drill, Weldon shank DIN 6535 HB 13/32 |
|||||
Version | 4×D | 4×D | 4×D | 4×D | 4×D |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm |
Tool material | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 145 degrees | 145 degrees | 140 degrees | 140 degrees | 140 degrees |
Inch nominal ⌀ corresponds to | 10.32 mm | 10,32 mm | 10.32 mm | 10.32 mm | 10.32 mm |
recommended maximum drilling depth L2 | 39.52 mm | 39.6 mm | 39.6 mm | 39.52 mm | 39.52 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |