{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 5.3 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 20.1 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.19 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122416 5,3 | |
EAN / GTIN | 4045197790248 | |
Manufacturer number | 122416 5,3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 5,3 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D |
Colour ring | green | green | red |
Nominal ⌀ DC | 5.3 | 5.3 | 5.3 |
Tool material | solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 6 | 6 | 6 |
Series | Master Steel | Pro Steel | Diabolo |