{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 14.06 mm - 16.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122385 14,06-X | |
EAN / GTIN | 4062406076894 | |
Manufacturer number | 122385 14,06-X |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7: 14,06-Xmm |
|||||
Coating | TiAlN | DLC | TiAlN | TiAlN | TiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 135 degrees | 135 degrees | 140 degrees | 135 degrees | 140 degrees |
Flute length Lc | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |