• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, Weldon shank DIN 6535 HB 11,8 mm

Article no.: 122385 11,8

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.8 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 37.3 mm
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in stainless steel < 900 N/mm2 0.15 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 122385 11,8
EAN / GTIN 4045197389121
Manufacturer number 122385 11,8

Application Table

Aluminium (short chipping)
N
245
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
35
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill, Weldon shank DIN 6535 HB 11,8 mm

Solid carbide HPC drill, Weldon shank DIN 6535 HB 11,8 mm

Semi-Standard yes yes yes yes yes yes
Coating TiAlN TiAlN DLC TiAlN TiAlN TiAlSiN
Version 4×D 4×D 4×D 4×D 4×D 4×D
Colour ring blue green yellow green red pink
Nominal ⌀ DC 11.8 11.8 11.8 11.8 11.8 11.8
Tool material Solid carbide solid carbide solid carbide Solid carbide Solid carbide Solid carbide
Shank ⌀ Ds 12 12 12 12 12 12

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart