{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 37 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122385 12 | |
EAN / GTIN | 4045197389138 | |
Manufacturer number | 122385 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill, Weldon shank DIN 6535 HB 12 mm |
||||||
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | blue | green | yellow | green | red | pink |
Nominal ⌀ DC | 12 | 12 | 12 | 12 | 12 | 12 |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 135 | 135 | 140 | 140 | 140 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | m7 |
Shank ⌀ Ds | 12 | 12 | 12 | 12 | 12 | 12 |