{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 341 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 16-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 147.8 mm | |
Flute length Lc | 177 mm | |
Overall length L | 275 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116700 19,5 | |
EAN / GTIN | 4045197034373 | |
Manufacturer number | 116700 19,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill long HSS N, uncoated, ⌀ DC h8: 19,5mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Nominal ⌀ DC | 19.5 mm | 19.5 mm | 19.5 mm | 19.5 mm | 19.5 mm | 19.5 mm |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 135 degrees | 118 degrees |
recommended maximum drilling depth L2 | 147.8 mm | 110.8 mm | 110.8 mm | 110.8 mm | 110.8 mm | 110.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |