{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 341 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 16-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 125.3 mm | |
Flute length Lc | 147 mm | |
Overall length L | 245 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116700 14,5 | |
EAN / GTIN | 4045197034274 | |
Manufacturer number | 116700 14,5 |
This article |
Recommendations |
|
---|---|---|
Jobber drill long HSS N, uncoated, ⌀ DC h8: 14,5mm |
||
Coating | uncoated | uncoated |
Colour ring | without | without |
Through-coolant | no | no |
Nominal ⌀ DC | 14.5 mm | 14.5 mm |
Standard | DIN 341 | DIN 1897 |
Tool material | HSS | HSS |
Flute length Lc | 147 mm | 56 mm |