{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 341 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 16-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 142.5 mm | |
Flute length Lc | 171 mm | |
Overall length L | 269 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116700 19 | |
EAN / GTIN | 4045197034366 | |
Manufacturer number | 116700 19 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Jobber drill long HSS N 19 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 269 | 198 | 233 | 233 | 127 | 198 |
Norm | DIN 341 | DIN 338 | DIN 345 | DIN 345 | DIN 1897 | DIN 338 |
Point angle | 118 | 118 | 118 | 118 | 118 | 118 |
Type | N | N | N | N | N | N |
recommended maximum drilling depth L2 | 142.5 | 106.5 | 106.5 | 106.5 | 35.5 | 106.5 |