{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 101.5 mm | |
Flute length Lc | 115 mm | |
Overall length L | 175 mm | |
Shank ⌀ Ds | 9 mm | |
Feed f in steel < 1100 N/mm2 | 0.08 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 116065 9 | |
EAN / GTIN | 4045197270764 | |
Manufacturer number | 116065 9 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill, long, HSS-E N 9 mm |
|||
Through-coolant | no | no | no |
Standard | DIN 340 | DIN 340 | DIN 340 |
Shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N |
Shank ⌀ Ds | 9 mm | 9 mm | 9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |