{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 52.9 mm | |
Flute length Lc | 56 mm | |
Overall length L | 85 mm | |
Shank ⌀ Ds | 2.1 mm | |
Feed f in steel < 1100 N/mm2 | 0.02 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 116065 2,1 | |
EAN / GTIN | 4045197269782 | |
Manufacturer number | 116065 2,1 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill, long, HSS-E N, uncoated, ⌀ DC h8: 2,1mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated |
Colour ring | red | without | without |
Nominal ⌀ DC | 2.1 mm | 2.1 mm | 2.1 mm |
Tool material | HSS E | HSS | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 |