• The item cannot be ordered due to missing prices.

Jobber drill, long, HSS-E N 2,7 mm

Article no.: 116065 2,7

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 340
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.7 mm
Coating uncoated
Tool material HSS E
Standard DIN 340
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 62 mm
Flute length Lc 66 mm
Overall length L 100 mm
Shank ⌀ Ds 2.7 mm
Feed f in steel < 1100 N/mm2 0.02 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 116065 2,7
EAN / GTIN 4045197270443
Manufacturer number 116065 2,7

Application Table

Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
TOOLOX 44
H
5
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground. Standard core thickness and core taper. Bright finish.
With point geometry shape AC from 2 mm.

Advantage:

For drilling with drill bushes or long reach applications.
For high-tensile tempered steels, including TOOLOX.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112103, 112110 and 112160 with 120° tip angle for enhanced process reliability

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill, long, HSS-E N 2,7 mm

Jobber drill, long, HSS-E N 2,7 mm

Coating uncoated uncoated uncoated
Colour ring red without without
Through-coolant no no no
Standard DIN 340 DIN 340 DIN 340
Tool material HSS E HSS HSS
Tolerance nominal ⌀ h8 h8 h8
Flute length Lc 66 mm 66 mm 66 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart