{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.4 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 48.9 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.4 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 5,4 | |
EAN / GTIN | 4045197856388 | |
Manufacturer number | 114610 5,4 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 5,4mm |
on request
In stock
281 pieces in stock
from
1
Pieces
1,75 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
1,46 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
605 pieces in stock
from
1
Pieces
5,03 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
4,19 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,392 pieces in stock
from
1
Pieces
4,55 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
3,79 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
from
1
Pieces
15,42 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
737 pieces in stock
from
1
Pieces
2,54 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
2,12 €
plus VAT at the current rate
Prices plus delivery costs
|
||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Shank | Plain shank | Cilindrinis kotas | Cilindrinis kotas | Cilindrinis kotas | Cilindrinis kotas | Cilindrinis kotas | Cylindriskt skaft |
Tool material | HSS E PM | HSS | HSS | HSS | HSS | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm |
Shank ⌀ Ds | 5.4 mm | 5,4 mm | 5,4 mm | 5,4 mm | 5,4 mm | 5,4 mm | 5,4 mm |
recommended maximum drilling depth L2 | 48.9 mm | 48,9 mm | 48,9 mm | 48,9 mm | 48,9 mm | 48,9 mm | 48,9 mm |