{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.1 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 31.4 mm | |
Flute length Lc | 36 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 3.1 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 3,1 | |
EAN / GTIN | 4045197856159 | |
Manufacturer number | 114610 3,1 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 3,1mm |
|||||||
Through-coolant | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm |
recommended maximum drilling depth L2 | 31.4 mm | 31.4 mm | 31.4 mm | 31.4 mm | 31.4 mm | 31.4 mm | 31.4 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |