{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.2 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36.7 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 4.2 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 114400 4,2 | |
EAN / GTIN | 4045197017574 | |
Manufacturer number | 114400 4,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS-E N, uncoated, ⌀ DC h8: 4,2mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated | uncoated |
Colour ring | red | without | blue | blue | without | without |
Overall length L | 75 mm | 75 mm | 75 mm | 75 mm | 55 mm | 55 mm |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 1897 | DIN 1897 |