{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.1 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.4 mm | |
Flute length Lc | 56 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5.1 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 5,1 | |
EAN / GTIN | 4045197016577 | |
Manufacturer number | 114360 5,1 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill HSS N 5,1 mm |
||
Coating | TiN | TiN |
Overall length L | 86 | 62 |
Nominal ⌀ DC | 5.1 | 5.1 |
Shank | Plain shank | Plain shank |
Point angle | 118 | 130 |
recommended maximum drilling depth L2 | 48.4 | 18.4 |
Type of product | Jobber drill | Jobber drill |