• The item cannot be ordered due to missing prices.

Jobber drill HSS N 11,8 mm

Article no.: 114360 11,8

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.8 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 76.3 mm
Flute length Lc 94 mm
Overall length L 142 mm
Shank ⌀ Ds 11.8 mm
Feed f in steel < 500 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 11,8
EAN / GTIN 4045197017147
Manufacturer number 114360 11,8

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N 11,8 mm

Jobber drill HSS N 11,8 mm

Number of cutting edges Z 2 2 2 2 2 2
Colour ring without without without without green without
Overall length L 142 mm 142 mm 142 mm 142 mm 142 mm 142 mm
Tool material HSS HSS HSS HSS HSS E HSS
Flute length Lc 94 mm 94 mm 94 mm 94 mm 94 mm 94 mm
Shank ⌀ Ds 11.8 mm 11.8 mm 11.8 mm 11.8 mm 11.8 mm 11.8 mm
recommended maximum drilling depth L2 76.3 mm 76.3 mm 76.3 mm 76.3 mm 76.3 mm 76.3 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart