• The item cannot be ordered due to missing prices.

Jobber drill HSS N, TiN, ⌀ DC h8: 14,5mm

Article no.: 114360 14,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 14.5 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 92.3 mm
Flute length Lc 114 mm
Overall length L 169 mm
Shank ⌀ Ds 14.5 mm
Feed f in steel < 500 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 14,5
EAN / GTIN 4045197017215
Manufacturer number 114360 14,5

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N, TiN, ⌀ D<sub>C</sub> h8: 14,5mm

Jobber drill HSS N, TiN, ⌀ DC h8: 14,5mm

Coating TiN uncoated uncoated uncoated uncoated uncoated
Overall length L 169 mm 169 mm 212 mm 212 mm 212 mm 169 mm
Through-coolant no no no no no no
Nominal ⌀ DC 14.5 mm 14.5 mm 14.5 mm 14.5 mm 14.5 mm 14.5 mm
Standard DIN 338 DIN 338 DIN 345 DIN 345 DIN 345 DIN 338
Shank Plain shank Plain shank Morse taper Morse taper Morse taper Plain shank
recommended maximum drilling depth L2 92.3 mm 92.3 mm 92.3 mm 92.3 mm 92.3 mm 92.3 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart