{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53.6 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.3 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 6,3 | |
EAN / GTIN | 4045197013101 | |
Manufacturer number | 114150 6,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N 6,3 |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 101 | 101 | 101 | 101 | 70 | 101 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Type | N | N | N | N | N | N |
Flute length Lc | 63 | 63 | 63 | 63 | 31 | 63 |
Shank ⌀ Ds | 6.3 | 6.3 | 6.3 | 6.3 | 6.3 | 6.3 |
recommended maximum drilling depth L2 | 53.6 | 53.6 | 53.6 | 53.6 | 21.6 | 53.6 |