• The item cannot be ordered due to missing prices.

HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 0,95

Article no.: 114150 0,95

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 0.95 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 9.6 mm
Flute length Lc 11 mm
Overall length L 32 mm
Shank ⌀ Ds 0.95 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 0,95
EAN / GTIN 4045197012418
Manufacturer number 114150 0,95

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N, uncoated, ⌀ D<sub>C</sub> h8 (mm or inch): 0,95

HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 0,95

Coating uncoated uncoated
Colour ring without without
Overall length L 32 mm 32 mm
Tool material HSS HSS
Tolerance nominal ⌀ h8 h8
Type N N
Feed f in steel < 750 N/mm2 0.03 mm/rev. 0.03 mm/rev.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart