• The item cannot be ordered due to missing prices.

HSS jobber drill N 0,3

Article no.: 114150 0,3

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 0.3 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 2.6 mm
    Flute length Lc 3 mm
    Overall length L 19 mm
    Shank ⌀ Ds 0.3 mm
    Feed f in steel < 750 N/mm2 0.03 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114150 0,3
    EAN / GTIN 4045197012289
    Manufacturer number 114150 0,3

    Application Table

    Alu plastics
    N
    80
    Aluminium (short chipping)
    N
    45
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    8
    GG(G)
    K
    25
    CuZn
    N
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
    Steam tempered from ⌀ 2.4 mm.
    With point geometry shape C from size 4 mm

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Note:

    Size 16 - 20: Drills with shank ⌀ 16 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart