{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 11.4 mm | |
Flute length Lc | 21 mm | |
Overall length L | 70 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 6,4 | |
EAN / GTIN | 4045197964571 | |
Manufacturer number | 113341 6,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 6,4 mm |
||||
Colour ring | without | without | without | blue |
Nominal ⌀ DC | 6.4 | 6.4 | 6.4 | 6.4 |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 |
Tool material | HSS | HSS E | HSS E | HSS Co 8 |
Point angle | 135 | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |