{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 6.5 mm | |
Flute length Lc | 11 mm | |
Overall length L | 46 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 3 | |
EAN / GTIN | 4045197964236 | |
Manufacturer number | 113341 3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Sheet metal drill HSS single-sided 3 mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiAlN | uncoated |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 3 | 3 | 3 | 3 | 3 |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 11 | 16 | 33 | 33 | 11 |